SINGLE ROW BALL BEARING - 2in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL211-32C4HR5
- Zoro # G614856434
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.299 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
7-1/4 in
Bore Diameter
2 in
Overall Height
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-32C4HR5
- Zoro #
- G614856434
- UPC #
- 808250222407
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 2.299 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Bore Diameter
- 2 in
- Overall Height
- 5-1/8 in
- Overall Length
- 8-13/16 in
- Flange Thickness
- 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.