Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL210-32NPMZ20
- Zoro # G514855926
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
6-3/16 in
Bearing Insert Material
Steel
Overall Height
4-1/2 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL210-32NPMZ20
- Zoro #
- G514855926
- UPC #
- 808250470013
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Height
- 4-1/2 in
- Overall Length
- 7-3/4 in
- Overall Width
- 2.15 in
- Bore Diameter
- 2 in
- Flange Thickness
- 23/32 in
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.