Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE205-14
- Zoro # G312375930
product price:Â
$
50.25
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Mount Hole Center-to-Center Length
3 in
Overall Length
3-13/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLCTE205-14
- Zoro #
- G312375930
- UPC #
- 808250107001
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-13/16 in
- Flange Thickness
- 11/16 in
- Overall Width
- 1.319 in
- Bore Diameter
- 7/8 in
- Overall Height
- 2-51/64 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
Description
a=3-13/16in, e=3in, g=11/16in, s=25/64in, b=2-51/64in, Z=1.319in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.