Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFT211-32NP
- Zoro # G514856329
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Bore Diameter
2 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFT211-32NP
- Zoro #
- G514856329
- UPC #
- 808250362424
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.