Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL210-32W
- Zoro # G112376649
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
6-3/16 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL210-32W
- Zoro #
- G112376649
- UPC #
- 808250258031
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 53/64 in
- Overall Height
- 2.031 in
- Overall Width
- 2-17/64 in
- Overall Length
- 7-3/4 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.