Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT210-32
- Zoro # G112376779
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Height
4-9/16 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
6-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210-32
- Zoro #
- G112376779
- UPC #
- 808250134427
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 4-9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-7/16 in
- Overall Width
- 2.158 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 2 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.158in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.