Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT211-32
- Zoro # G912376870
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7-1/4 in
Bearing Insert Type
Radial Ball
Overall Height
5-1/4 in
Overall Length
8-1/2 in
Flange Thickness
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT211-32
- Zoro #
- G912376870
- UPC #
- 808250150885
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Height
- 5-1/4 in
- Overall Length
- 8-1/2 in
- Flange Thickness
- 13/16 in
- Overall Width
- 2.315 in
- Bore Diameter
- 2 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.315in, Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.