SINGLE ROW BALL BEARING - 3-15/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL320-63
- Zoro # G012377203
product price:Â
$
1,630.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17-3/8 in
Housing Type
Oval
Flange Thickness
1 9/16 in
Shaft Locking Type
Set Screw
Overall Width
4.921 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL320-63
- Zoro #
- G012377203
- UPC #
- 808250277360
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 17-3/8 in
- Flange Thickness
- 1 9/16 in
- Overall Width
- 4.921 in
- Bore Diameter
- 3-15/16 in
- Mount Hole Center-to-Center Length
- 14-3/16 in
- Overall Height
- 10-5/8 in
Description
a=17-3/8in, e=14-3/16in, g=1-9/16in, x=3-11/16in, s=1-47/64in, b=10-5/8in, Z=4.921in, Bi=4.252in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.