Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3-3/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL316-51
- Zoro # G412377353
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Type
Oval
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL316-51
- Zoro #
- G412377353
- UPC #
- 808250274161
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 14 in
- Mount Hole Center-to-Center Length
- 11-3/16 in
- Overall Height
- 8-1/4 in
- Overall Width
- 3.543 in
- Flange Thickness
- 1 1/4 in
- Bore Diameter
- 3-3/16 in
Description
a=14in, e=11-3/16in, g=1-1/4in, x=2-11/16in, s=1-1/2in, b=8-1/4in, Z=3.543in, Bi=3.386in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.