Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL6CEW
- Zoro # G812375850
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
47.6 mm
Overall Width
57.8 mm
Number of Mount Holes
3
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6CEW
- Zoro #
- G812375850
- UPC #
- 808250353453
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 47.6 mm
- Overall Width
- 57.8 mm
- Bore Diameter
- 30 mm
- Overall Height
- 138.5 mm
- Flange Thickness
- 13.3 mm
- Overall Length
- 138.5 mm
Description
A=138.5MM, H=52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=57.8MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.