Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3-7/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL318-55
- Zoro # G612377061
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1 7/16 in
Number of Mount Holes
2
System of Measurement
Inch
Housing Type
Oval
Bore Diameter
3-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL318-55
- Zoro #
- G612377061
- UPC #
- 808250394425
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 1 7/16 in
- Bore Diameter
- 3-7/16 in
- Overall Length
- 15-3/16 in
- Overall Width
- 3.937 in
- Mount Hole Center-to-Center Length
- 12-25/64 in
- Overall Height
- 9-1/4 in
Description
a=15-3/16in, e=12-25/64in, g=1-7/16in, x=3in, s=1-1/2in, b=9-1/4in, Z=3.937in, Bi=3.780in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.