SINGLE ROW BALL BEARING, 3'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS215-48
- Zoro # G112309623
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.303 in
Shaft Locking Type
Set Screw
Bore Diameter
3 in
System of Measurement
Inch
Overall Length
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS215-48
- Zoro #
- G112309623
- UPC #
- 808250390021
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 2.303 in
- Bore Diameter
- 3 in
- Overall Length
- 8-3/4 in
- Flange Thickness
- 1 13/32 in
- Mount Hole Center-to-Center Length
- 5.303 in
Description
a=8-3/4'', p=7-1/2'', e=5.303'', s=3/4'', J=25/32'', K=9/16'', g=1-13/32'', f=6.375'', Z=2.303'', Bi=3.063''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.