Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL006CE
- Zoro # G812375775
product price:Â
$
78.35
/ea
Key Features
Flange Thickness
9 mm
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Type
Oval
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL006CE
- Zoro #
- G812375775
- UPC #
- 808250293933
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 9 mm
- Overall Height
- 70 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Bore Diameter
- 30 mm
- Overall Length
- 112 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, v=34MM, M=58MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.