SINGLE ROW BALL BEARING - 35MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL207
- Zoro # G312377262
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
42.9 mm
System of Measurement
Metric
Housing Material
304 Stainless Steel
Flange Thickness
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL207
- Zoro #
- G312377262
- UPC #
- 808250259359
- Country of Origin
- Japan
Dimensions
- Overall Height
- 42.9 mm
- Flange Thickness
- 14 mm
- Overall Length
- 156 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
- Overall Width
- 44.5 mm
- Bore Diameter
- 35 mm
Details
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Description
A=156MM, E=130.2MM, G=14MM, X=34MM, S=14MM, L=95MM, Z=44.5MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.