Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL006
- Zoro # G712375837
product price:Â
$
65.29
/ea
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
85 mm
Bore Diameter
30 mm
Overall Width
29 mm
Flange Thickness
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL006
- Zoro #
- G712375837
- UPC #
- 808250111916
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 85 mm
- Bore Diameter
- 30 mm
- Overall Width
- 29 mm
- Flange Thickness
- 9 mm
- Overall Length
- 112 mm
- Overall Height
- 70 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, Z=29MM, L=26.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.