Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL006CE
- Zoro # G212375986
product price:Â
$
89.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
9 mm
Housing Type
Oval
Overall Length
112 mm
Mount Hole Center-to-Center Length
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KFL006CE
- Zoro #
- G212375986
- UPC #
- 808250280711
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9 mm
- Overall Length
- 112 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Bore Diameter
- 30 mm
- Overall Height
- 70 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- System of Measurement
- Metric
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, V=34inM=58MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.