Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL207-23
- Zoro # G512376768
product price:Â
$
78.69
/ea
Key Features
Bore Diameter
1-7/16 in
Bearing Insert Material
Steel
Overall Height
3-1/2 in
Overall Length
4-13/16 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL207-23
- Zoro #
- G512376768
- UPC #
- 808250114412
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Height
- 3-1/2 in
- Overall Length
- 4-13/16 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1.669 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.