Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM EXTRA NARROW SET SCREW 2-BOLT FLANGE
- Mfr # KFL006
- Zoro # G912375958
product price:Â
$
71.85
/ea
Key Features
Bore Diameter
30 mm
Bearing Insert Material
Steel
Overall Height
70 mm
Flange Thickness
9 mm
Mount Hole Center-to-Center Length
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL006
- Zoro #
- G912375958
- UPC #
- 808250116560
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 30 mm
- Overall Height
- 70 mm
- Flange Thickness
- 9 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Overall Width
- 27 mm
- Overall Length
- 112 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, Z=27inZ=24.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.