Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFL206
- Zoro # G014858526
product price:Â
$
65.45
/ea
Key Features
System of Measurement
Metric
Housing Type
Oval
Bore Diameter
30 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFL206
- Zoro #
- G014858526
- UPC #
- 808250315031
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.