SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT206
- Zoro # G812375614
product price:Â
$
60.15
/ea
Key Features
Flange Thickness
13 mm
Overall Width
44.6 mm
Housing Material
Cast Iron
Bore Diameter
30 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT206
- Zoro #
- G812375614
- UPC #
- 808250109388
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 13 mm
- Overall Width
- 44.6 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Height
- 83 mm
- Overall Length
- 141 mm
Description
a=141MM, e=116.7MM, g=13MM, x=30MM, s=12.5MM, b=83MM, Z=44.6MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.