SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR 3-BOLT FLANGE
- Mfr # KHCFTR206
- Zoro # G514858071
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
12 mm
Bore Diameter
30 mm
Number of Mount Holes
3
Housing Material
Cast Iron
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHCFTR206
- Zoro #
- G514858071
- UPC #
- 808250474431
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 12 mm
- Bore Diameter
- 30 mm
- Overall Width
- 40 mm
- Overall Height
- 117 mm
- Overall Length
- 117 mm
- Mount Hole Center-to-Center Length
- 100.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.