Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL206
- Zoro # G412375700
product price:Â
$
52.35
/ea
Key Features
System of Measurement
Metric
Bearing Insert Material
Steel
Overall Height
18 mm
Housing Material
Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL206
- Zoro #
- G412375700
- UPC #
- 808250105878
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Height
- 18 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Bore Diameter
- 30 mm
- Overall Length
- 113 mm
Description
a=113MM, e=90.5MM, t=2.6MM, b=18MM, s=11MM, C=84MM, F=71MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.