SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF206
- Zoro # G212377393
product price:Â
$
52.35
/ea
Key Features
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF206
- Zoro #
- G212377393
- UPC #
- 808250105823
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Housing Type
- Triangular
Dimensions
- Overall Length
- 113 mm
- Bore Diameter
- 30 mm
- Overall Height
- 113 mm
Description
a=113MM, p=90.5MM, t=2.6MM, b=18MM, s=11MM, F=71MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.