SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX206
- Zoro # G612375845
product price:Â
$
65.15
/ea
Key Features
Mount Hole Center-to-Center Length
90 mm
Housing Material
Malleable Iron
System of Measurement
Metric
Overall Length
113 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206
- Zoro #
- G612375845
- UPC #
- 808250108855
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 113 mm
- Flange Thickness
- 12 mm
- Overall Height
- 78.6 mm
- Bore Diameter
- 30 mm
- Overall Width
- 34.3 mm
Description
a=113MM, e=90MM, g=12MM, x=22.5MM, s=10.3MM, b=78.6MM, Z=34.3MM, Bi=30.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.