SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL6CEB
- Zoro # G712375899
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
30 mm
Overall Height
30.3 mm
Housing Type
Oval
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL6CEB
- Zoro #
- G712375899
- UPC #
- 808250231416
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 30 mm
- Overall Height
- 30.3 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Width
- 56.5 mm
- Overall Length
- 148 mm
- Flange Thickness
- 13.3 mm
Details
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=56.5MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.