Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE206-18NPMZ2
- Zoro # G814859112
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-5/16 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
3-9/16 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE206-18NPMZ2
- Zoro #
- G814859112
- UPC #
- 808250350612
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Height
- 3-5/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.35 in
- Flange Thickness
- 13/16 in
- Bore Diameter
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.