SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL6
- Zoro # G912376733
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Metric
Overall Length
113 mm
Flange Thickness
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL6
- Zoro #
- G912376733
- UPC #
- 808250353804
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 113 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 30 mm
- Overall Height
- 30.3 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Overall Width
- 34.3 mm
Description
A=113MM, E=90.5MM, G=12MM, X=22.5MM, S=12MM, L=79MM, Z=34.3MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.