Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL6CW
- Zoro # G812375843
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
117 mm
Bore Diameter
30 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL6CW
- Zoro #
- G812375843
- UPC #
- 808250231430
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 117 mm
- Bore Diameter
- 30 mm
- Overall Height
- 30.3 mm
- Overall Width
- 56.5 mm
- Flange Thickness
- 13.3 mm
- Overall Length
- 148 mm
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=56.5MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.