SINGLE ROW BALL BEARING - 30MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL206B
- Zoro # G612375593
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.1 mm
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Overall Width
41.2 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206B
- Zoro #
- G612375593
- UPC #
- 808250227419
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 38.1 mm
- Overall Width
- 41.2 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Bore Diameter
- 30 mm
- Flange Thickness
- 13.3 mm
- Overall Length
- 148 mm
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=41.2MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.