Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 75MM WIDE SET SCREW PILOTED FLG CART CLS CI COVER
- Mfr # CUCFC215CE
- Zoro # G112310179
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
86 mm
Flange Thickness
40 mm
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC215CE
- Zoro #
- G112310179
- UPC #
- 808250265978
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 86 mm
- Flange Thickness
- 40 mm
- Overall Length
- 220 mm
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 130.1 mm
Description
a=220MM, p=184MM, e=130.1MM, s=19MM, J=16MM, K=18MM, g=40MM, f=160MM, Z=86MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.