SINGLE ROW BALL BEARING - 30MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL206B
- Zoro # G012375889
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Width
41.5 mm
Number of Mount Holes
3
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
47.6 mm
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL206B
- Zoro #
- G012375889
- UPC #
- 808250229710
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Dimensions
- Overall Width
- 41.5 mm
- Mount Hole Center-to-Center Length
- 47.6 mm
- Bore Diameter
- 30 mm
- Overall Length
- 138.5 mm
- Overall Height
- 138.5 mm
- Flange Thickness
- 13.3 mm
Description
A=138.5MM, H=C:C52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=41.5MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.