SINGLE ROW BALL BEARING - 30MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL206
- Zoro # G012376695
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
2
Housing Material
304 Stainless Steel
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206
- Zoro #
- G012376695
- UPC #
- 808250246762
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Length
- 141 mm
- Overall Width
- 40.1 mm
- Flange Thickness
- 13 mm
- Overall Height
- 38.1 mm
Description
A=141MM, E=116.7MM, G=13MM, X=30MM, S=12.5MM, L=83MM, Z=40.1MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.