Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT206
- Zoro # G312375718
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Shaft Locking Type
Concentric Collar
Flange Thickness
20.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT206
- Zoro #
- G312375718
- UPC #
- 808250460274
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 20.6 mm
- Overall Length
- 112.7 mm
- Overall Width
- 41.4 mm
- Overall Height
- 82.6 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Bore Diameter
- 30 mm
Description
a=112.7MM, e=90.5MM, g=20.6MM, x=28.6MM, s=10MM, b=82.6MM, Z=41.4MM, L=43.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.