SINGLE ROW BALL BEARING - 2-3/16in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA211-35
- Zoro # G912376603
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
2-3/16 in
Flange Thickness
25/32 in
Housing Type
Oval
Mount Hole Center-to-Center Length
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA211-35
- Zoro #
- G912376603
- UPC #
- 808250166275
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2-3/16 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Length
- 8-5/8 in
- Overall Width
- 2.297 in
- Overall Height
- 5-1/8 in
Details
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Description
a=8-5/8in, e=7-1/4in, g=25/32in, x=1-11/16in, s=5/8in, s1=43/64in, s2=3-3/8in, b=5-1/8in, f=4-3/32in, Z=2.297in,Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.