SINGLE ROW BALL BEARING - 30MM WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFK206
- Zoro # G012376596
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Width
41.9 mm
Bore Diameter
30 mm
Housing Type
Triangular
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK206
- Zoro #
- G012376596
- UPC #
- 808250141012
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 3
- System of Measurement
- Metric
Dimensions
- Overall Width
- 41.9 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 40 mm
- Overall Length
- 130 mm
- Flange Thickness
- 13 mm
- Overall Height
- 130 mm
Description
a=130MM, h=50MM, e=40MM, J=29MM, g=13MM, x=31MM, s=10MM, b=78MM, f=65MM, Z=41.9MM, L=39.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.