SINGLE ROW BALL BEARING - 30MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM206
- Zoro # G312376883
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Malleable Iron
Bore Diameter
30 mm
Overall Width
35.1 mm
Overall Height
113 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM206
- Zoro #
- G312376883
- UPC #
- 808250333691
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 30 mm
- Overall Width
- 35.1 mm
- Overall Height
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 12 mm
- Overall Length
- 113 mm
Description
a=113MM, e=90MM, g=12MM, x=21MM, s=10MM, b=74MM, Z=35.1MM, L=39.8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.