SINGLE ROW BALL BEARING - 30MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA206
- Zoro # G312375893
product price:Â
$
69.99
/ea
Key Features
Overall Width
40.2 mm
Bore Diameter
30 mm
Overall Length
144 mm
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA206
- Zoro #
- G312375893
- UPC #
- 808250111183
- Country of Origin
- Japan
Dimensions
- Overall Width
- 40.2 mm
- Bore Diameter
- 30 mm
- Overall Length
- 144 mm
- Flange Thickness
- 14 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Height
- 80 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Description
a=144MM, e=117MM, g=14MM, x=31MM, s=12MM, s1=13MM, s2=58MM, b=80MM, f=72MM, Z=40.2MM,Bi=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.