SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT206NPMZ2
- Zoro # G012377173
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.1 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
2
Overall Length
141 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206NPMZ2
- Zoro #
- G012377173
- UPC #
- 808250133482
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 38.1 mm
- Overall Length
- 141 mm
- Bore Diameter
- 30 mm
- Overall Width
- 40.1 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
Description
A=141MM, E=116.7MM, G=13MM, X=30MM, S=12.5MM, L=83MM, Z=40.1MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.