SINGLE ROW BALL BEARING - 3/4in KANIGEN SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL204-12MZ20W
- Zoro # G312376586
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Housing Material
PBT Thermoplastic
System of Measurement
Inch
Number of Mount Holes
3
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL204-12MZ20W
- Zoro #
- G312376586
- UPC #
- 808250384402
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Dimensions
- Overall Length
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Width
- 1-21/64 in
- Overall Height
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.