SINGLE ROW BALL BEARING - 3/4 KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE
- Mfr # UEMF204-12MZ20
- Zoro # G511241036
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
2-1/2 in
Number of Mount Holes
4
Bore Diameter
3/4 in
Housing Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMF204-12MZ20
- Zoro #
- G511241036
- UPC #
- 808250451166
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 3/4 in
- Overall Height
- 3-3/8 in
- Flange Thickness
- 15/32 in
- Overall Length
- 3-3/8 in
- Overall Width
- 1-25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.