Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL204-12C4HR23
- Zoro # G214862996
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
15/32 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
Overall Length
4-7/16 in
Overall Height
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL204-12C4HR23
- Zoro #
- G214862996
- UPC #
- 808250323845
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Overall Height
- 2-3/8 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1.311 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.