Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 50MM NARR ECCENTRIC COLLAR PILOTED FLANGE CARTRIDGE
- Mfr # KHME210
- Zoro # G112309630
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHME210
- Zoro #
- G112309630
- UPC #
- 808250315161
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
- Overall Length
- 165 mm
- Flange Thickness
- 13 mm
- Overall Width
- 31.7 mm
- Mount Hole Center-to-Center Length
- 95.5 mm
Details
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Shaft Locking Type
- Eccentric Collar
Description
a=165MM, p=135MM, e=95.5MM, s=14MM, g=13MM, x=25MM, f=110MM, Z=31.7MM, L=43.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.