Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in HIGH TEMP 450 DEG PILOTED FLANGE CARTRIDGE
- Mfr # UCFC204-12C4HR23
- Zoro # G914859029
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFC204-12C4HR23
- Zoro #
- G914859029
- UPC #
- 808250386260
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
Details
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.