SINGLE ROW BALL BEARING - 3/4in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB204-12MZ20
- Zoro # G612376552
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Bore Diameter
3/4 in
Housing Material
304 Stainless Steel
Overall Width
1-27/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFB204-12MZ20
- Zoro #
- G612376552
- UPC #
- 808250451302
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 1-27/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Flange Thickness
- 5/16 in
- Overall Height
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-27/64in, U=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.