Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL204-12MZ20W
- Zoro # G912377464
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
2
Overall Length
4-7/16 in
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL204-12MZ20W
- Zoro #
- G912377464
- UPC #
- 808250410996
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-7/16 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 3/4 in
- Overall Height
- 1.22 in
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.