SINGLE ROW BALL BEARING - 35MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL7CEW
- Zoro # G712375554
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.9 mm
Mount Hole Center-to-Center Length
130 mm
System of Measurement
Metric
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL7CEW
- Zoro #
- G712375554
- UPC #
- 808250248063
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Height
- 32.9 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Bore Diameter
- 35 mm
- Overall Length
- 164 mm
- Overall Width
- 60.3 mm
- Flange Thickness
- 16.1 mm
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=60.3MM, B=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.