SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFL204-12
- Zoro # G114858891
product price:Â
$
42.59
/ea
Key Features
Bore Diameter
3/4 in
Housing Type
Oval
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFL204-12
- Zoro #
- G114858891
- UPC #
- 808250315000
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.