Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX207
- Zoro # G812375577
product price:Â
$
79.75
/ea
Key Features
Housing Type
Oval
Housing Material
Malleable Iron
Overall Height
89 mm
Shaft Locking Type
Set Screw
Flange Thickness
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX207
- Zoro #
- G812375577
- UPC #
- 808250115204
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 89 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Length
- 122 mm
- Overall Width
- 37.4 mm
- Bore Diameter
- 35 mm
Description
a=122MM, e=100MM, g=13MM, x=24MM, s=10.3MM, b=89MM, Z=37.4MM, Bi=32.9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.