SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE204-12
- Zoro # G212376006
product price:Â
$
47.19
/ea
Key Features
Overall Length
3-9/16 in
Bore Diameter
3/4 in
Housing Material
Cast Iron
Number of Mount Holes
2
Flange Thickness
43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE204-12
- Zoro #
- G212376006
- UPC #
- 808250105816
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-9/16 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 43/64 in
- Overall Width
- 1.299 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 2-5/8 in
Description
a=3-9/16in, e=2-13/16in, g=43/64in, s=25/64in, b=2-5/8in, Z=1.299in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.