SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL204-12
- Zoro # G912375996
product price:Â
$
38.75
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Overall Height
5/8 in
Bore Diameter
3/4 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL204-12
- Zoro #
- G912375996
- UPC #
- 808250102259
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Height
- 5/8 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Length
- 3-9/16 in
Description
a=3-9/16in, e=2-13/16in, t=0.079in, b=5/8in, s=11/32in, C=2-5/8in, F=2-3/16in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.